Beli water test kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MERCK Chloride Test
    Mulai

    Rp3.799.900

    MERCK Chloride Test
    atribut:
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Signal Word: Danger
    • Hazard Symbols: Toxic
    • Storage: Store at + 15°C to + 25°C.
  2. SIBATA Simple Water Quality Test Kit
    Mulai

    Rp299.900

    SIBATA Simple Water Quality Test Kit
    atribut:
    • Pack Material: polyethylene
  3. Non Brand Water Test (Kit Uji Kualitas Air)
    Mulai

    Rp269.900

    Non Brand Water Test (Kit Uji Kualitas Air)
    Deskripsi:
    Alat Test Kualitas Air, sangat berguna utk mengetahui kondisi air tanah, air minum, kolam renang, aquarium, air PAM, dll dengan parameter test yang lebih banyak.
  4. INSTA-TEST Water Test Kit (Uji Kualitas Air)
    Mulai

    Rp809.900

    INSTA-TEST Water Test Kit (Uji Kualitas Air)
    Deskripsi:
    Multiparameter water-quality test strips and supplies measure specific chemicals commonly found in drinking and well water.
    atribut:
    • UNSPSC: 41113035
    • Number of tests: 25
    • Parameters Measurements Included: 0 to 10ppm Free Chlorine0 to 10ppm Nitrite0 to 10ppm Total Chlorine0 to 400ppm Total Hardness0 to 50ppm Nitrate4 to 10 pH
    • Test Detects For: Free Chlorine; Hardness; Nitrate; Nitrite; pH; Total Chlorine
    • Test Form: Strip
    • Test Type: Test Strips
    • Testing Parameters: Free ChlorineNitrateNitritepHTotal ChlorineTotal Hardness
  5. TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)
    Mulai

    Rp999.900

    TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)
    atribut:
    • EC Resolution: 1 µS/cm; 0.1 mS/cm
    • Salinity Resolution: 0.01%–5.00%: 0.01%; 5.10%–25.00%: 0.1%
    • TDS Resolution: 1 ppm; 0.1 ppt
    • pH Accuracy: ±0.05 pH
    • pH Measurement Range: 0.01–14.00 pH
    • pH Resolution: 0.01 pH
  6. Hanna Instruments Water Quality Test Kit
    Mulai

    Rp16.999.900

    Hanna Instruments Water Quality Test Kit
    Deskripsi:
    The HI3817 is a chemical test kit that measures six parameters common in water quality testing: alkalinity, chloride, hardness, iron, pH, and sulfite. This kit is equipped with all the necessary reagents and equipment to perform over 100 tests for each parameter, with the exception of iron, which includes reagents for 50 tests. pH is obtained with Hanna‘s pHep®, pH electronic tester, which guarantees greater accuracy and a longer life than traditional litmus paper.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityPortable carrying case for easy transport
    atribut:
    • pH Measurement Type: electronic pH tester
    • pH Range (pH): 0.0 to 14.0
    • pH Resolution (pH): 0.1
    • pH Calibration: manual, two points
    • pH Number of Tests: life of the meter
    • Alkalinity Measurement Type: titration
    • Alkalinity Range (mg/L): 0 to 100 (CaCO₃); 0 to 300 (CaCO₃)
    • Alkalinity Resolution (mg/L): 1 (0 to 100 (range)); 3 (0 to 300 (range))
    • Alkalinity Method: phenolphthalein / bromophenol blue
    • Accuracy (pH): ±0.1
  7. Lutron Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp4.999.900

    Lutron Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
  8. Spilfyter Test Strip Multi-Parameter (Strip Uji)
    Mulai

    Rp2.199.900

    Spilfyter Test Strip Multi-Parameter (Strip Uji)
    Deskripsi:
    Wastewater test strips test for and measure a range of chemicals commonly found in wastewater and water-processing plants. These tests do not require chemical mixing.
    atribut:
    • UNSPSC: 47131905
    • Shelf Life (year): 1
    • Test Form: Strip
  9. LOVIBOND Checkit Comparator Test Kit
    Mulai

    Rp2.699.900

    LOVIBOND Checkit Comparator Test Kit
    Deskripsi:
    - Easy handling- Precise reagent dosage- Minimum shelf life of 5 or 10 years for the reagent tablets- High analysis accuracy- CHECKIT® Comparator Test Kits are accurate, easy to use test kits for water analysis. Simply add the reagent to the sample cell, rotate the disc until the color matches the prepared water sample and read the concentration value.
    atribut:
    • Ammonia T Measuring Range (mg/L N): 0 to 1
    • Chemical Method: Indophenole Blue
    • Method No.: M2502
  10. Merck Millipore Pump Vacuum/Pressure High Output (Pompa Vakum)
    Mulai

    Rp30.999.900

    Merck Millipore Pump Vacuum/Pressure High Output (Pompa Vakum)
    Deskripsi:
    OverviewThe High Output Pump features a piston-driven design for greater power.The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.Features & Benefits- High flow rates decrease filtration process time - Optional chemical-resistant internal components for compatibility with corrosive vapors - Portable design allows for easy sharing between workstationsApplicationsVacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filters
    atribut:
    • Material Size: 1
    • Pressure/Vacuum: Vacuum
    • Voltage (V): 100
  11. Hanna Instruments Free Chlorine Test Kit
    Mulai

    Rp1.299.900

    Hanna Instruments Free Chlorine Test Kit
    Deskripsi:
    The HI3829F is a chemical test kit that uses the DPD method to measure free chlorine. The HI3829F is supplied complete with all of the reagents and equipment necessary to perform approximately 50 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityColor comparison cube for simple determination
    atribut:
    • Chlorine Method: DPD
  12. MERCK Millipore Water Test Kit
    Mulai

    Rp169.999.900

    MERCK Millipore Water Test Kit
    Deskripsi:
    Water test kit 115 V Application Field Water testing
    atribut:
    • Type of Test: Bottled WaterLaboratory Filtration
    • Quality Level: MQ100
    • Voltage (V): 115V / 60 Hz
    • WEEE Directive: In the European Union, this product will be considered Waste Electric and Electronic Equipment (WEEE) at the end of its life. Please click here for details on returning it for recycling.
  13. Aquan Test Kit Kolam Renang
    Mulai

    Rp179.900

    Aquan Test Kit Kolam Renang
    Deskripsi:
    Test kit kolam renang Aquan 2in1 untuk test PH dan chlorine air kolam renang.
  14. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp5.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  15. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  16. AZ Instrument TDS Meter (Pengukur TDS)
    Mulai

    Rp1.699.900

    AZ Instrument TDS Meter (Pengukur TDS)
    Deskripsi:
    8362 AZ Electric Conductivity and TDS Meter dapat mengukur Konduktivitas, TDS (Total Dissolved Solid) dan Suhu untuk target larutan air. Satuan Konduktivitas termasuk uS & mS, dan satuan TDS termasuk ppm & ppt.
    atribut:
    • LCD Size (LxW) (mm): 30x18
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 165x35x32
    • Battery: LR44 x4PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Conductivity Accuracy: ±1% F.S. ±1 digits
    • Conductivity Resolution: 1 uS or 0.01 mS or 0.1 mS
    • Conductivity measuring range: 0 to 1999 us or 2.00 to 19.99 ms or 20.0 to 160.0 ms
    • Lifetime Sensors (month): >6 (with good maintenance)
    • Normal Temperature (°C): Fixed at 25
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: ±1% F.S. ±1 digits
    • TDS Factor: 0.3 to 1
    • TDS Measuring Range: 0 to 9999 or 1.0 to 160.0f ppt (f Is TDS Factor)
    • TDS Resolution: 1 or 0.1 ppt
    • Temperature Resolution: 0.1
    • Temperature coefficient: Fixed at 2.1%/°C
  17. NOK O-Ring Seal G-NBR-70-1 (Oring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    NOK O-Ring Seal G-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  18. NOK O-Ring Seal P-NBR-70-1 (Oring)
    24%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.900

    NOK O-Ring Seal P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
Daftar Harga water test kit Terbaru October 2026
MERCK Chloride TestRp3.799.900
SIBATA Simple Water Quality Test KitRp299.900
Non Brand Water Test (Kit Uji Kualitas Air)Rp269.900
INSTA-TEST Water Test Kit (Uji Kualitas Air)Rp809.900
TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)Rp999.900
Hanna Instruments Water Quality Test KitRp16.999.900
Lutron Water Quality Meter (Meter Kualitas Air)Rp4.999.900
Spilfyter Test Strip Multi-Parameter (Strip Uji)Rp2.199.900
LOVIBOND Checkit Comparator Test KitRp2.699.900
Merck Millipore Pump Vacuum/Pressure High Output (Pompa Vakum)Rp30.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)